Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Sartorius arium™ comfort I ASTM 1, 3 Combined Water purification Systems with UV Lamp

Shop All Sartorius Products


Click to view available options
Flow Rate:
16 L/hr.
8 L/hr.
Mounting:
Benchtop
Wall
Description
- Unique cartridge kit for production of highest quality ultrapure water
- Innovative iJust technology optimizes product water quality
- Touch display with intuitive menu navigation
- Compact design with SD card slot
- Reproducible and reliable results
- Arium software controls valve on concentrate outlet corresponding to measurement data for CaCO3 and CO2
- Available as bench-top system for every laboratory workstation
- Wall-mounted with integrated wall bracket
Benefits
- Optimized, economic water consumption
- Premium product-water quality at all times
- Guaranteed longer life of downstream ultrapure water systems
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Bacterial Content | <0.1 CFU/mL (with a 0.2 μm final filter or terminal ultrafiltration cartridge ) |
| Daily Output | 120 L |
| Endotoxin Concentration | <0.001 EU/mL with a terminal ultrafiltration cartridge |
| Feedwater Connector | 3/8 in. |
| Feed Water Monitoring | No |
| Feedwater Source | Tap |
| Flow Rate | 16 L/hr. |
| Product Water Type | Type 1 and 3 |
| Remote Dispenser | No |
| Resistivity | 18.2 Mohm.cm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction