Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ergodyne™ Arsenal™ Topped Bolt Bag
Wide body and one-handed cinch-up top for keeping gear safe and secure.
Specifications
Color | White |
---|---|
Dimensions (L x W) | 10 x 5 in. (25 x 13 cm) |
Material | Canvas |
Catalog Number | Mfr. No. | Height (English) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Height (English) | Price | Quantity & Availability | |||||
19-819-895
|
Ergodyne™
14425 |
13 in. | N/A | N/A | N/A | ||||
19-819-896
|
Ergodyne™
14428 |
9 in. | N/A | N/A | N/A | ||||
Specifications
White | |
10 x 5 in. (25 x 13 cm) | |
Canvas |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title