Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Ascaris Lumbricoides Male and Female, Cross Section
SCI_ED

Catalog No. S30165 Shop All Eisco Products
Click to view available options
Quantity:
1

Catalog No. S30165

Supplier: Eisco™ BS18054

Only null left
Add to Cart
Add to Cart

Prepared microscope slide of Ascaris Lumbricoides, the most common parasitic worm in humans. The slide features male and female cross section. Stained with H&E stain for better visualization of the features.

  • Pre-cleaned glass slide with ground edges
  • Professionally stained samples for best visualization
  • Ideal for for biology classrooms to explore structure-function relationships as per NGSS standards
  • Shows general structures

Specifications

Biosafety Level 1
Concentration 10%
Color Clear
Material Glass
Mounting Type Mounting Medium
Type Microbiology slide
For Use With (Application) Microscopy
Manufacturing Origin China
Media Type Formalin
Packaging Cardboard Mailer
Quantity 1
Species Ascaris Lumbricoides
Size 1 x 3 in.
Slide Type Prepared Microbiology Slide
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.