Learn More
MilliporeSigma™ Supelco™ Ascentis™ Express 160 Å C30 HPLC Guard Cartridge, 2.7 μm Particle Size
Shop All MilliporeSigma Supelco ProductsDescription
- Provides adequate spacing for long-chain C30 ligands
- The particle provides a thin porous shell of high-purity silica surrounding a solid silica core
- Design exhibits very high column efficiency due to the shallow diffusion paths in the 0.5 μm thick porous shell, and the small overall particle size of 2.7 μm
- Endcapped triacontylsilane stationary phase provides a stable, reversed-phase packing
- Can be used for hydrophobic, long-chain, structural isomers such as vitamins and lipids
Specifications
Specifications
| Diameter (Metric) | 3 mm |
| Length (Metric) | 0.5 cm |
| Particle Size | 2.7 μm |
| pH | 2 to 9 |
| Pore Size | 160 Å |
| Quantity | 3 Pk. |
| Surface Area | 90 m2/g |
| USP Type | L62 |
| Stationary Phase | C30 (triacontyldimethyl) |
| Product Line | Ascentis |
| Show More |
Ascentis is a registered trademark of Sigma-Aldrich Co. LLC
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.