Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ascentis™ Express 90 Å AQ-C18, 5.0 μm HPLC Guard Cartridge, Sold by MilliporeSigma™ Supelco™
Shop All MilliporeSigma Supelco Products
Click to view available options
Diameter (Metric) Inner:
2.1 mm
3 mm
4.6 mm
Description
- High-speed, high-performance liquid chromatography column based on the Fused-Core™ particle design.
- The particle provides a thin porous shell of high-purity silica surrounding a solid silica core.
- This particle design exhibits very high column efficiency due to the shallow diffusion paths in the 0.6 μm thick porous shell and the small overall particle size of 5 μm.
- The AQ-C18 is a C18 bonded phase prepared using a proprietary procedure that incorporates a small amount of polar silane which makes the phase resistant to dewetting.
- This resistance to dewetting allows the users of the AQ-C18 phase to run highly-aqueous (up to 100%) mobile phases.
- The modified C18 phase exhibits similar retention to Ascentis™ Express C18 with a different selectivity, adding a valuable alternative for resolving difficult separations.
- The AQ-C18 is a reversed-phase packing that can be used for basic, acidic, and neutral compounds.

Specifications
Specifications
Quantity | 3/Pk. |
pH | 2 to 9 |
Particle Size | 5 μm |
Length (Metric) | 0.5 cm |
Pore Size | 90 Å pore size |
Surface Area | 90 m2/g |
Diameter (Metric) Inner | 3 mm |
For Use With (Equipment) | HPLC: Suitable, L1 Per USP |
Stationary Phase | AQ-C18, polar modified bonding |
Endcapped | Endcapped |
Show More |
Ascentis is a registered trademark of Sigma-Aldrich Co. LLC, Fused-Core is a registered trademark of Advanced Materials Technology, Inc.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction