Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Ascentis™ Express 90 Å Biphenyl HPLC Column, 5 μm Particle Size

Catalog No. 111007412 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Length (Metric):
3 cm
5 cm
10 cm
15 cm
25 cm
Diameter (Metric):
2.1 mm
3 mm
4.6 mm
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
11-100-7412 15 cm 2.1 mm
11-100-8326 5 cm 2.1 mm
11-100-7796 10 cm 2.1 mm
11-100-6984 25 cm 2.1 mm
11-100-8536 3 cm 3 mm
11-100-8327 5 cm 3 mm
11-100-7797 10 cm 3 mm
11-100-7413 15 cm 3 mm
11-100-8537 3 cm 4.6 mm
11-100-8328 5 cm 4.6 mm
11-100-7798 10 cm 4.6 mm
11-100-7414 15 cm 4.6 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 11-100-7412 Supplier MilliporeSigma™ Supelco™ Supplier No. 584587U
Add to Cart
Add to Cart

Ascentis™ Express 90 Å Biphenyl columns can be used for basic, acidic, or neutral compounds with alternate selectivity from C18 and is especially useful for separating peaks that elute early on C18 and other phenyl phases.

Ascentis™ Express 90 Å Biphenyl is a high-speed, high-performance liquid chromatography column based on a superficially porous Fused-Core™ particle design. The particle provides a thin porous shell of high-purity silica surrounding a solid silica core. This particle design exhibits very high column efficiency due to the shallow diffusion paths in the 0.6 μm thick porous shell and the small overall particle size of 5 μm. The bonded, densely endcapped, dimethyl-biphenyl stationary phase provides a stable, reversed phase packing with enhanced pi-pi and mild steric interactions due to the two sequential phenyl groups bonded to the base silica. The 90 Å Biphenyl can be used for basic, acidic, or neutral compounds with alternate selectivity from C18 and is especially useful for separating peaks that elute early on C18 and other phenyl phases.
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) 2.1 mm
Length (Metric) 15 cm
Particle Size 5 μm
pH 2 to 9
Pore Size 90 Å
Surface Area 90 m2/g
Stationary Phase Biphenyl (Dimethylbiphenyl) Bonding
Product Line Ascentis
Matrix Biphenyl (Dimethylbiphenyl) Bonding Phase/Fused-Core Particle Platform
Endcapped Yes
Phase Reversed Phase
Technique Fused-Core HPLC
Show More Show Less

Ascentis is a registered trademark of Sigma-Aldrich Co. LLC. Fused-Core is a registered trademark of Advanced Materials Technology, Inc.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.