Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Ascentis™ Express 90 Å PFAS, 2.7 μm HPLC Column

Catalog No. 111023083 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Length (Metric):
5 cm
10 cm
15 cm
25 cm
Diameter (Metric):
2.1 mm
3 mm
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
11-102-3083 15 cm 3 mm
11-102-3077 5 cm 2.1 mm
11-102-3078 10 cm 2.1 mm
11-102-3079 15 cm 2.1 mm
11-102-3080 25 cm 2.1 mm
11-102-3081 5 cm 3 mm
11-102-3082 10 cm 3 mm
11-102-3084 25 cm 3 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 11-102-3083 Supplier MilliporeSigma™ Supelco™ Supplier No. 53565U
Add to Cart
Add to Cart

The densely bonded, extensively endcapped ODS stationary phase of Ascentis™ Express PFAS provides an application tested solution for PFAS analysis.

  • Ascentis™ Express PFAS is a high-speed, high-performance liquid chromatography column based on the proven Fused-Core™ particle design.
  • The Fused-Core™ particle provides a thin porous shell of high-purity silica surrounding a solid silica core.
  • This particle design exhibits very high column efficiency due to the shallow diffusion paths in the 0.5 μm thick porous shell and the small overall particle size of 2.7 μm.
  • The densely bonded, extensively endcapped ODS stationary phase of Ascentis™ Express PFAS provides an application tested solution for PFAS analysis.
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) 3 mm
Length (Metric) 15 cm
Max. Pressure 600 bar
Particle Size 2.7 μm
pH 2 to 9
Pore Size 90 Å
Quantity 1 Ea.
Surface Area 135 m2/g
Temperature <60°C
Matrix Fused-Core™ Silica Particle Platform Particle Platform Superficially Porous Particle
Column Type Reversed Phase
Material Stainless Steel
Technique HPLC, LC/MS
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.