Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Ascentis™ Express C18 HPLC Column, 2.7 μm Particle Size

Catalog No. 111007163 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Length (Metric):
2 cm
3 cm
5 cm
7.5 cm
10 cm
15 cm
Diameter (Metric):
1 mm
2.1 mm
3 mm
4.6 mm
10 mm
18 product options available for selection
Product selection table with 18 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
11-100-7163 10 cm 2.1 mm
11-100-7736 5 cm 1 mm
11-100-7975 2 cm 2.1 mm
11-100-7976 3 cm 2.1 mm
11-100-7502 5 cm 2.1 mm
11-100-5371 7.5 cm 2.1 mm
11-100-6897 15 cm 2.1 mm
11-100-7977 3 cm 3 mm
11-100-7501 5 cm 3 mm
11-102-0712 10 cm 3 mm
11-102-0722 7.5 cm 3 mm
11-100-6896 15 cm 3 mm
11-100-7978 3 cm 4.6 mm
11-100-7503 5 cm 4.6 mm
11-100-7329 7.5 cm 4.6 mm
11-100-7164 10 cm 4.6 mm
11-101-6242 15 cm 4.6 mm
11-100-5782 15 cm 10 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 18 options available.
18 options
Catalog No. 11-100-7163 Supplier MilliporeSigma™ Supelco™ Supplier No. 53823U
Add to Cart
Add to Cart

Ascentis™ Express HPLC columns, through the use of Fused-Core™ particle technology, can provide you with both the high speed and high efficiencies of sub-2 μm particles while maintaining lower back pressures.

  • The combination of high efficiency and low back pressure benefits UPLC™ (or other ultra high pressure system) users, as well as conventional HPLC users.
TRUSTED_SUSTAINABILITY

Specifications

Column Format Analytical Column
Diameter (Metric) 2.1 mm
Length (Metric) 10 cm
Max. Pressure 600 bar(9000 psi)
Particle Size 2.7 μm
pH 2 to 9
Pore Size 90 Å
Temperature 60°C
USP Type USP L1
Stationary Phase C18 (octadecyl)
Product Line Ascentis
Matrix C18 (octadecyl) Phase/Fused-Core Particle Platform
Packing Material Fused-Core particle platform superficially porous particle
Column Type Reversed Phase
Endcapped Yes
Phase Reversed Phase
Material Stainless Steel
Technique Fused-Core HPLC
Product Type HPLC/UHPLC Column
Show More Show Less

Ascentis is a registered trademark of Sigma-Aldrich Co. LLC. Fused-Core is a registered trademark of Advanced Materials Technology, Inc.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.