Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Ascentis™ Express C18 Micron Capillary HPLC Column, 2.7 μm Particle Size

Catalog No. 111006593 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Length (Metric):
5 cm
15 cm
Diameter (Metric):
300 μm
500 μm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
11-100-6593 15 cm 300 μm
11-100-6819 5 cm 300 μm
11-100-6821 5 cm 500 μm
11-100-6595 15 cm 500 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 11-100-6593 Supplier MilliporeSigma™ Supelco™ Supplier No. 54271U
Add to Cart
Add to Cart

Ascentis™ Express HPLC columns, through the use of Fused-Core™ particle technology, can provide you with both the high speed and high efficiencies of sub-2 μm particles while maintaining lower back pressures.

TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) 300 μm
Length (Metric) 15 cm
Particle Size 2.7 μm
pH 2 to 9
Pore Size 90 Å
Stationary Phase C18 (octadecyl)
Product Line Ascentis
Matrix C18 (octadecyl) Phase/Fused-Core Particle Platform
Endcapped Yes
Phase Reversed Phase
Technique Fused-Core HPLC
Show More Show Less

Ascentis is a registered trademark of Sigma-Aldrich Co. LLC

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.