Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Ascentis™ Express C8 UHPLC Column, 2 μm Particle Size

Catalog No. 111006810 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Length (Metric):
2 cm
3 cm
5 cm
7.5 cm
10 cm
15 cm
Diameter (Metric):
2.1 mm
3 mm
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
11-100-6810 15 cm 3 mm
11-100-7231 2 cm 2.1 mm
11-100-7232 3 cm 2.1 mm
11-100-7233 5 cm 2.1 mm
11-100-7087 7.5 cm 2.1 mm
11-100-7008 10 cm 2.1 mm
11-100-6809 15 cm 2.1 mm
11-100-7234 3 cm 3 mm
11-100-7235 5 cm 3 mm
11-100-7088 7.5 cm 3 mm
11-100-7009 10 cm 3 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. 11-100-6810 Supplier MilliporeSigma™ Supelco™ Supplier No. 51674U
Add to Cart
Add to Cart

Densely bonded, extensively endcapped dimethyloctyl stationary phase of Ascentis™ Express 2 μm C8 provides a stable, reversed-phase packing that can be used for basic, acidic, or neutral compounds.

Ascentis™ Express 2 μm C8 UHPLC columns are based on a 90 Å Fused-Core™ particle design. The Fused-Core particle provides a thin porous shell of high-purity silica surrounding a solid silica core. This particle design exhibits very high column efficiency due to the shallow diffusion paths in the 0.4-micron thick porous shell and the small overall particle size of 2-microns.
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) 3 mm
Length (Metric) 15 cm
Particle Size 2 μm
Pore Size 90 Å
Stationary Phase C8 (Octyl)
Product Line Ascentis
Matrix C8 (Octyl) Phase/Fused-Core Particle Platform
Endcapped Yes
Phase Reversed Phase
Technique Fused-Core UHPLC

Ascentis is a registered trademark of Sigma-Aldrich Co. LLC. Fused-Core is a registered trademark of Advanced Materials Technology, Inc.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.