Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Ascentis™ Express HILIC UHPLC Column, 2 μm Particle Size

Catalog No. 111006806 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Length (Metric):
2 cm
3 cm
5 cm
7.5 cm
10 cm
15 cm
Diameter (Metric):
2.1 mm
3 mm
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
11-100-6806 15 cm 3 mm
11-100-7221 2 cm 2.1 mm
11-100-7222 3 cm 2.1 mm
11-100-7223 5 cm 2.1 mm
11-100-7083 7.5 cm 2.1 mm
11-100-7002 10 cm 2.1 mm
11-100-6805 15 cm 2.1 mm
11-100-7224 3 cm 3 mm
11-100-7225 5 cm 3 mm
11-100-7003 10 cm 3 mm
11-100-7084 7.5 cm 3 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. 11-100-6806 Supplier MilliporeSigma™ Supelco™ Supplier No. 51429U
Add to Cart
Add to Cart

Contains a bare silica stationary phase that can be used for traditional normal phase separations or aqueous normal phase chromatography.

The Ascentis™ Express 2 μm HILIC or bare silica stationary phase provides a UHPLC column that can be used for traditional normal phase separations using non-polar, totally organic mobile phases or for aqueous normal phase chromatography with the typical reversed-phase mobile phases for hydrophilic interactive liquid chromatography (HILIC) of basic, acidic, or neutral compounds.
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) 3 mm
Length (Metric) 15 cm
Particle Size 2 μm
Pore Size 90 Å
Stationary Phase Silica
Product Line Ascentis
Matrix Silica Phase/Fused-Core Particle Platform
Endcapped No
Phase Reversed Phase
Technique Fused-Core UHPLC

Ascentis is a registered trademark of Sigma-Aldrich Co. LLC

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.