Learn More
MilliporeSigma™ Supelco™ Ascentis™ Express OH5 HPLC Column, 2.7 μm Particle Size
Shop All MilliporeSigma Supelco ProductsSpecifications
Specifications
| Diameter (Metric) | 4.6 mm |
| Length (Metric) | 3 cm |
| Particle Size | 2.7 μm |
| pH | 2 to 9 |
| Pore Size | 90 Å |
| Stationary Phase | Hydroxy, Penta- |
| Product Line | Ascentis |
| Matrix | Hydroxy, Penta- Phase/Fused-Core Particle Platform |
| Endcapped | No |
| Phase | Reversed Phase |
| Show More |
Ascentis is a registered trademark of Sigma-Aldrich Co. LLC
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.