Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Ascentis™ Express OH5 HPLC Column, 2.7 μm Particle Size

Catalog No. 111007973 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Length (Metric):
2 cm
3 cm
5 cm
7.5 cm
10 cm
15 cm
Diameter (Metric):
2.1 mm
3 mm
4.6 mm
15 product options available for selection
Product selection table with 15 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
11-100-7973 2 cm 2.1 mm
11-100-3329 3 cm 2.1 mm
11-100-3214 5 cm 2.1 mm
11-100-3176 7.5 cm 2.1 mm
11-100-3141 10 cm 2.1 mm
11-100-3095 15 cm 2.1 mm
11-101-6071 3 cm 3 mm
11-100-3215 5 cm 3 mm
11-100-3177 7.5 cm 3 mm
11-100-3142 10 cm 3 mm
11-100-3096 15 cm 3 mm
11-100-3330 3 cm 4.6 mm
11-100-3216 5 cm 4.6 mm
11-100-3143 10 cm 4.6 mm
11-100-3097 15 cm 4.6 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 15 options available.
15 options
Catalog No. 11-100-7973 Supplier MilliporeSigma™ Supelco™ Supplier No. 53779U
Add to Cart
Add to Cart

Ascentis™ Express OH5 columns can be used for traditional normal phase separations using non-polar, totally organic mobile phases or for aqueous normal phase chromatography with the typical mobile phases for hydrophilic interactive liquid chromatography (HILIC) of basic, acidic, zwitterionic, or neutral compounds.

TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) 2.1 mm
Length (Metric) 2 cm
Particle Size 2.7 μm
pH 2 to 9
Pore Size 90 Å
Stationary Phase Hydroxy, Penta-
Product Line Ascentis
Matrix Hydroxy, Penta- Phase/Fused-Core Particle Platform
Endcapped No
Phase Reversed Phase
Technique Fused-Core HPLC
Show More Show Less

Ascentis is a registered trademark of Sigma-Aldrich Co. LLC

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.