Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Ascentis™ Express Phenyl-Hexyl UHPLC Column, 2 μm Particle Size

Catalog No. 111007085 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Length (Metric):
2 cm
3 cm
5 cm
7.5 cm
10 cm
15 cm
Diameter (Metric):
2.1 mm
3 mm
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
11-100-7085 7.5 cm 2.1 mm
11-100-7226 2 cm 2.1 mm
11-100-7227 3 cm 2.1 mm
11-100-7228 5 cm 2.1 mm
11-100-7006 10 cm 2.1 mm
11-100-6807 15 cm 2.1 mm
11-100-7229 3 cm 3 mm
11-100-7230 5 cm 3 mm
11-100-7007 10 cm 3 mm
11-100-6808 15 cm 3 mm
11-100-7086 7.5 cm 3 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. 11-100-7085 Supplier MilliporeSigma™ Supelco™ Supplier No. 51605U
Add to Cart
Add to Cart

Ascentis™ Express 2 μm Phenyl-Hexyl can be used for basic, acidic, or neutral compounds with alternate selectivity from C18.

Ascentis™ Express 2μm Phenyl-Hexyl UHPLC columns are based on a 90 Å Fused-Core™ particle design.The Fused-Core particle provides a thin porous shell of high-purity silica surrounding a solid silica core. This particle design exhibits very high column efficiency due to the shallow diffusion paths in the 0.4-micron thick porous shell and the small overall particle size of 2-microns. The bonded, endcapped, dimethylphenylhexyl stationary phase of Ascentis™ Express 2μm Phenyl-Hexyl provides a stable, reversed phase packing with enhanced p-p and mild steric interactions due to the relatively long-chain hexyl linkage to the base silica.
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) 2.1 mm
Length (Metric) 7.5 cm
Particle Size 2 μm
Pore Size 90 Å
Stationary Phase Phenyl-Hexyl
Product Line Ascentis
Matrix Phenyl-Hexyl Phase/Fused-Core Particle Platform
Endcapped Yes
Phase Reversed Phase
Technique Fused-Core UHPLC

Ascentis is a registered trademark of Sigma-Aldrich Co. LLC. Fused-Core is a registered trademark of Advanced Materials Technology, Inc.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.