Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Ascentis™ Express RP-Amide HPLC Column, 5 μm Particle Size

Catalog No. 111007434 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Length (Metric):
2 cm
3 cm
5 cm
7.5 cm
10 cm
15 cm
25 cm
Diameter (Metric):
2.1 mm
3 mm
4.6 mm
19 product options available for selection
Product selection table with 19 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
11-100-7434 10 cm 4.6 mm
11-100-8094 2 cm 2.1 mm
11-100-8095 3 cm 2.1 mm
11-100-7746 5 cm 2.1 mm
11-100-7432 10 cm 2.1 mm
11-100-6976 15 cm 2.1 mm
11-100-6703 25 cm 2.1 mm
11-100-8096 3 cm 3 mm
11-100-7747 5 cm 3 mm
11-100-7433 10 cm 3 mm
11-100-6977 15 cm 3 mm
11-100-6704 25 cm 3 mm
11-100-8097 3 cm 4.6 mm
11-100-7748 5 cm 4.6 mm
11-102-0704 15 cm 4.6 mm
11-100-6705 25 cm 4.6 mm
11-100-7466 7.5 cm 2.1 mm
11-100-7467 7.5 cm 3 mm
11-100-7468 7.5 cm 4.6 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 19 options available.
19 options
Catalog No. 11-100-7434 Supplier MilliporeSigma™ Supelco™ Supplier No. 50773U
Add to Cart
Add to Cart

Ascentis™ Express RP-Amide can be used for basic, acidic, or neutral compounds with orthogonal selectivity from C18 or C8. The polar-embedded Ascentis™ Express 5 μm RP-Amide columns are compatible with 100% aqueous mobile phases without suffering from 'phase collapse'.

Ascentis™ Express 5 μm RP-Amide is a high-speed, high-performance liquid chromatography column based on the highly efficient Fused-Core™ particle design. The Fused-Core particle provides a thin porous shell of high-purity silica surrounding a solid silica core. This particle design exhibits very high column efficiency due to the shallow diffusion paths in the 0.6 μm thick porous shell and the highly uniform overall particle size of 5 μm. The one-step bonded, endcapped, amide-based, polar-embedded stationary phase of Ascentis™ Express 5 μm RP-Amide provides a stable, reversed-phase packing with decreased hydrophobic character.
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) 4.6 mm
Length (Metric) 10 cm
Particle Size 5 μm
Pore Size 90 Å
Stationary Phase Amide, Alkyl
Product Line Ascentis
Matrix Amide, Alkyl Phase/Fused-Core Particle Platform
Endcapped Yes
Phase Reversed Phase
Technique Fused-Core HPLC

Ascentis is a registered trademark of Sigma-Aldrich Co. LLC. Fused-Core is a registered trademark of Advanced Materials Technology, Inc.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.