Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Ascentis™ Express RP-Amide UHPLC Column, 2 μm Particle Size

Catalog No. 111007004 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Length (Metric):
2 cm
3 cm
5 cm
7.5 cm
10 cm
15 cm
Diameter (Metric):
2.1 mm
3 mm
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
11-100-7004 7.5 cm 2.1 mm
11-100-7111 2 cm 2.1 mm
11-100-7112 3 cm 2.1 mm
11-100-7113 5 cm 2.1 mm
11-100-6946 10 cm 2.1 mm
11-100-6715 15 cm 2.1 mm
11-100-7114 3 cm 3 mm
11-100-7115 5 cm 3 mm
11-100-6947 10 cm 3 mm
11-100-6716 15 cm 3 mm
11-100-7005 7.5 cm 3 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. 11-100-7004 Supplier MilliporeSigma™ Supelco™ Supplier No. 51571U
Add to Cart
Add to Cart

The one-step bonded, end-capped, amide-based polar-embedded stationary phase of Ascentis™ Express 2 μm RP-Amide provides, a stable, reversed phase packing with decreased hydrophobic character. Ascentis™ Express 2 μm RP-Amide can be used for basic, acidic, or neutral compounds with orthogonal selectivity from C18 or C8.

Ascentis™ Express 2 μm RP-Amide is a high-speed, high-performance liquid chromatography column based on a new Fused-Core™ particle design. The fused core partical provides a thin porous shell of high-purity silica surrounding a solid silica core. This particle design exhibits very high column efficiency due to the shallow diffusion paths in the 0.4 micron thick porous shell and the small overall particle size of 2-microns.
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) 2.1 mm
Length (Metric) 7.5 cm
Particle Size 2 μm
Pore Size 90 Å
Stationary Phase Amide, Alkyl
Product Line Ascentis
Matrix Amide, Alkyl Phase/Fused-Core Particle Platform
Endcapped Yes
Phase Reversed Phase
Technique Fused-Core UHPLC

Ascentis is a registered trademark of Sigma-Aldrich Co. LLC. Fused-Core is a registered trademark of Advanced Materials Technology, Inc.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.