Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Ascentis™ RP-Amide HPLC Column, 5 μm Particle Size

Catalog No. 111005752 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Length (Metric):
5 cm
10 cm
15 cm
25 cm
Diameter (Metric):
2.1 mm
4.6 mm
10 mm
21.2 mm
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
11-100-5752 25 cm 21.2 mm
11-100-8470 5 cm 2.1 mm
11-102-0728 10 cm 2.1 mm
11-100-7310 15 cm 2.1 mm
11-100-7149 25 cm 2.1 mm
11-100-7562 10 cm 4.6 mm
11-100-7311 15 cm 4.6 mm
11-100-7200 25 cm 4.6 mm
11-100-6037 25 cm 10 mm
11-100-5777 15 cm 21.2 mm
11-100-8471 5 cm 4.6 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. 11-100-5752 Supplier MilliporeSigma™ Supelco™ Supplier No. 565348U
Add to Cart
Add to Cart
Request a Quote

Ascentis™ RP-Amide is a new generation ultra low bleed, embedded polar group (EPG) phase that provides orthogonal selectivity and increased resolution for HPLC and LC-MS analysis of polar compounds. The Ascentis™ RP-Amide is the first choice in embedded polar group HPLC phases.

The Ascentis™ family of columns is the fourth generation of HPLC column technology from Supelco scientists. Ascentis™ columns are bonded on high purity, 100 Angstrom silica including 3, 5, and 10 micron particle size. Columns are designed for small molecule applications and are scalable from micro columns (1.0 mm I.D.) to preparative dimensions (50 mm I.D.). The family includes C18, C8, Phenyl, Si and embedded polar group phase, RP-Amide.
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) 21.2 mm
Length (Metric) 25 cm
Particle Size 5 μm
pH 2 to 8
Pore Size 100 Å
Surface Area 450 m2/g
Stationary Phase Amide, Alkyl
Product Line Ascentis
Matrix Amide, Alkyl Phase/Fused-Core Particle Platform
Endcapped Yes
Phase Reversed Phase
Technique Fused-Core HPLC
Show More Show Less

Ascentis is a registered trademark of Sigma-Aldrich Co. LLC

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.