Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Ascentis™ Si HPLC Column, 5 μm Particle Size

Catalog No. 111007781 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Length (Metric):
5 cm
10 cm
15 cm
25 cm
Diameter (Metric):
2.1 mm
3 mm
4.6 mm
10 mm
21.2 mm
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
11-100-7781 15 cm 2.1 mm
11-100-8077 10 cm 2.1 mm
11-100-7593 25 cm 2.1 mm
11-100-7732 10 cm 3 mm
11-101-6247 15 cm 4.6 mm
11-100-7594 25 cm 4.6 mm
11-100-6255 25 cm 10 mm
11-100-5776 25 cm 21.2 mm
11-100-8479 5 cm 3 mm
11-100-7203 25 cm 3 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 11-100-7781 Supplier MilliporeSigma™ Supelco™ Supplier No. 581509U
Add to Cart
Add to Cart

The Ascentis™ Si is a high loading capacity silica with excellent peak shape. The Ascentis™ Si performs in both normal-phase and HILIC/ANP (aqueous normal phase) mode.

The Ascentis™ family of columns is the fourth generation of HPLC column technology from Supelco scientists. Ascentis™ columns are bonded on high purity, 100 Angstrom silica including 3, 5, and 10 micron particle size. Columns are designed for small molecule applications and are scalable from micro columns (1.0 mm I.D.) to preparative dimensions (50 mm I.D.). The family includes C18, C8, Phenyl, Si and embedded polar group phase, RP-Amide.
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) 2.1 mm
Length (Metric) 15 cm
Particle Size 5 μm
pH 2 to 6
Pore Size 100 Å
Surface Area 450 m2/g
Stationary Phase SIlica
Product Line Ascentis
Matrix Silica Gel High Purity, Spherical/Silica Phase
Endcapped No
Phase Reversed Phase
Technique Fused-Core HPLC
Show More Show Less

Ascentis is a registered trademark of Sigma-Aldrich Co. LLC

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.