Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ascorbic Acid, USP, bioCERTIFIED™, 2.5 kg, Spectrum Chemical
SDP

Catalog No. 18615497
Click to view available options
:
Quantity: 2.5 kg

100% Tested. 100% Transparent. 100% Trusted.

Spectrum Chemical bioCERTIFIED™ products are uniquely suited for bioprocessing by biopharmaceutical manufacturers. From drug discovery to pilot and scale-up to production, bioCERTIFIED™ products help simplify and standardize bioprocessing by ensuring consistent raw material quality. All bioCERTIFIED™ materials and finished goods are subject to in-house laboratory testing and analysis in cGMP-compliant facilities. This includes expanded testing for bioburden, endotoxin and elemental impurities.

  • Extensive product breadth and packaging flexibility for upstream and downstream bioprocessing
  • Expanded laboratory testing, certifications and documentation including additional lot testing for bioburden, endotoxins and elemental impurities
  • Comprehensive regulatory and scientific documentation to help meet global quality, regulatory and compliance requirements
  • Manufactured, packaged and stored under current Good Manufacturing Practices (cGMP) per 21CFR part 211 in FDA-registered and inspected facilities
  • Change control, lot traceability and supply chain transparency to eliminate unpredictability

Specifications

Quantity 2.5 kg
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.