Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Astec™ Cellulose DMP Chiral HPLC Guard Cartridge, 5 μm Particle Size

Catalog No. p-7189804 Shop All MilliporeSigma Supelco Products
Click to view available options
Diameter (Metric) Inner:
2.1 mm
4 mm

Guard cartridges to protect Astec™ Cellulose DMP columns.

Choose the I.D. to match the I.D. of analytical column. The 2.1 mm and 4 mm I.D. cartridges are sold in kits that contain the holder and fittings, and as packs of 2 cartridges. The 10 mm and 21.2 mm I.D. guards are sold as individual cartridges that require holders, sold separately.
TRUSTED_SUSTAINABILITY

Specifications

Quantity 2/Pk.
Particle Size 5 μm
Length (Metric) 2 cm
Type Chiral HPLC Guard Column
Diameter (Metric) Inner 2.1 mm
Phase Chiral
For Use With (Application) HPLC
Product Line Astec

Astec is a registered trademark of Sigma-Aldrich Co. LLC

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.