Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Astec™ CHIROBIOTIC™ TAG Chiral HPLC Column, 5 μm Particle Size

Catalog No. 111005985 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Length (Metric):
10 cm
15 cm
25 cm
Diameter (Metric):
2.1 mm
4.6 mm
10 mm
21.2 mm
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
11-100-5985 10 cm 4.6 mm
11-100-5943 10 cm 2.1 mm
11-100-5870 15 cm 2.1 mm
11-100-5815 25 cm 2.1 mm
11-100-5881 15 cm 4.6 mm
11-100-5847 25 cm 4.6 mm
11-100-5616 25 cm 10 mm
11-100-5532 25 cm 21.2 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 11-100-5985 Supplier MilliporeSigma™ Supelco™ Supplier No. 14022AST
Add to Cart
Add to Cart

The removal of three carbohydrate moieties gives CHIROBIOTIC™ TAG complementary selectivity to CHIROBIOTIC™ T.

Resolution is enhanced toward many of the amino acids, alpha, beta, gamma and cyclic, and especially sulfur-containing methionine, histidine and cysteine. A number of neutral molecules like the oxazolidinones, hydantoins and diazepines have shown enhanced resolution and, more remarkably, in the single solvents like methanol, ethanol and acetonitrile. Some acidic molecules have also shown increased selectivity. Bonded phase: Teicoplanin aglycone. Operating pH range: 3.0 - 6.8. Particle diameter: 5, 10 or 16 μm. Pore size: 100 Å
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) 4.6 mm
Length (Metric) 10 cm
Particle Size 5 μm
pH 3.0 to 6.8
Pore Size 100 Å
Stationary Phase Teicoplanin Aglycone
Product Line Astec CHIROBIOTIC
Matrix Teicoplanin Aglycone Phase/High-Purity Silica Gel Particle Platform
Phase Chiral
Technique Chiral HPLC

Astec and CHIROBIOTIC are registered trademarks of Sigma-Aldrich Co. LLC.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.