Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Astec™ CYCLOBOND™ I 2000 Chiral HPLC Column, 5 μm Particle Size

Catalog No. 111006416 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Length (Metric):
10 cm
15 cm
25 cm
Diameter (Metric):
2.1 mm
4.6 mm
10 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
11-100-6416 10 cm 2.1 mm
11-100-6230 15 cm 2.1 mm
11-101-6248 25 cm 4.6 mm
11-100-5708 25 cm 10 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 11-100-6416 Supplier MilliporeSigma™ Supelco™ Supplier No. 20018AST
Add to Cart
Add to Cart

CYCLOBOND™ I 2000 is bonded with beta-cyclodextrin by a patented process to produce a stable matrix with the cyclodextrin arranged in such a way as to retain its most valuable property of forming inclusion complexes.

CYCLOBOND™ I 2000 is bonded with beta-cyclodextrin by a patented process to produce a stable matrix with the cyclodextrin arranged in such a way as to retain its most valuable property of forming inclusion complexes. This allows them to effect numerous chemical separations by selectively including into their cavities a wide variety of organic molecules. Non-inclusion type separations are also possible with the polar organic mode for a wide variety of molecule types. Bonded phase: Underivatized, native beta-cyclodextrin
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) 2.1 mm
Length (Metric) 10 cm
Particle Size 5 μm
Pore Size 100 Å
Stationary Phase Cyclodextrin, Beta-
Product Line Astec CYCLOBOND
Matrix Cyclodextrin, Beta- Phase/Silica Particle Platform
Phase Chiral
Technique Chiral HPLC

Astec and CYCLOBOND are registered trademarks of Sigma-Aldrich Co. LLC

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.