Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Astec™ CYCLOBOND™ I 2000 HP-RSP Chiral HPLC Column, 5 μm Particle Size

Catalog No. 111006053 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Length (Metric):
15 cm
25 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
11-100-6053 25 cm
11-100-6264 15 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 11-100-6053 Supplier MilliporeSigma™ Supelco™ Supplier No. 24024AST
Add to Cart
Add to Cart

Most beneficial for basic and neutral compounds.

CYCLOBOND™ I 2000 HP-RSP separates by extended H-bonding capability, and offers broad chiral selectivity for chiral screening. It is most beneficial for basic and neutral compounds. Bonded phase: (R,S)-Hydroxypropyl modified β-cyclodextrin (high performance)
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) 4.6 mm
Length (Metric) 25 cm
Particle Size 5 μm
Pore Size 100 Å
Stationary Phase Cyclodextrin, Beta-
Product Line CYCLOBOND
Matrix Cyclodextrin, Beta- Phase/Silica Particle Platform
Phase Chiral
Technique Chiral HPLC

Astec and CYCLOBOND are registered trademarks of Sigma-Aldrich Co. LLC

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.