Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Class B Glass Volumetric Flask with Glass Stopper
Shop All Eisco Products

Click to view available options
Capacity (Metric):
10 mL
100 mL
1000 mL
200 mL
2000 mL
25 mL
25 mL, 50 mL, 100 mL
250 mL
250 mL, 500 mL, 1000 mL
5 mL
50 mL
500 mL
Description
- Flat bottom design
- Single graduation mark
- Includes fitted glass stopper
- Blue printed markings
- Class B, in compliance with ASTM-E288
- Autoclavable
Warranty and Services
1 year limited manufacturer warranty.
Specifications
Specifications
Capacity (English) | 0.33 oz. |
Closure Color | Clear |
Closure Material | Borosilicate Glass 3.3 |
Color | Clear |
Description | Volumetric Flasks |
Diameter (Metric) Inner Neck | 12 mm |
Capacity (Metric) | 10 mL |
Material | Borosilicate Glass |
For Use With (Application) | Prepare Chemical Solution |
Graduations | 1 |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction