Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Atovaquone, Thermo Scientific™
Click to view available options
Quantity:
250 mg
1 g
Specifications
Specifications
| Packaging | Glass Bottle |
| Certificate of Analysis | Available |
| Physical Form | Powder |
| Color | Yellow to Dark Yellow |
| Melting Point | 221°C to 225°C |
| Solubility | Soluble in THF; Slightly soluble in acetone; Insoluble in methanol and water |
| Quantity | 1 g |
| Chemical Name or Material | Atovaquone |
Safety and Handling
| Recommended Storage | Normal conditions |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction