Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Auto-Analyzer Sample Cups

Catalog No. p-7228766 Shop All Fisherbrand Products
Click to view available options
Capacity (Metric):
0.25 mL
0.5 mL
1.5 mL
2.0 mL
3 mL
4 mL
This item is not returnable. View return policy
This item is not returnable. View return policy

These multi-purpose auto-analyzer sample cups are available in a variety of sizes and are designed for use on the most popular instruments in the industry.

  • The sample cups are made to exact specifications and provide excellent optical properties.

Specifications

Diameter (Metric) Outside 14 mm
Sterility Non-sterile
Quantity 1000/Cs.
Capacity (Metric) 0.25 mL
Color Natural
Product Type Sample Cup
Material Polystyrene
Disposable Single-use
Height (Metric) 16 mm
Latex Free Yes
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.