Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Pyramex™ Auto Darkening Welding Helmet
Superior comfort with pivot style headgear
$116.36 - $252.57
Specifications
Certifications/Compliance | ANSI Z87.1-2015, CAN/CSA Z94.3-07 Class 3 |
---|---|
Material | High Impact Nylon |
Quantity | 1 Ea. |
Catalog Number | Mfr. No. | Dimensions (L x W) | Color | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (L x W) | Color | Price | Quantity & Availability | ||||
19-156-100
|
Pyramex™
WHAM1020MB |
100 x 45 mm | Matte Black |
Each for $116.36
|
|
||||
19-156-111
|
Pyramex™
WHAM3030GB |
98 x 87 mm | Glossy Black |
Each for $228.46
|
|
||||
19-156-101
|
Pyramex™
WHAM3030AE |
98 x 87 mm | American Eagle Design |
Each for $252.57
|
|
||||
19-156-102
|
Pyramex™
WHAM3030FL |
98 x 87 mm | Flame Design |
Each for $252.57
|
|
||||
19-156-110
|
Pyramex™
WHAM3030FM |
98 x 87 mm | Fire Metal Design |
Each for $252.57
|
|
||||
19-156-098
|
Pyramex™
WHAD6030GB |
100 x 60 mm | Glossy Black | N/A | N/A | N/A | |||
Description
Specifications
ANSI Z87.1-2015, CAN/CSA Z94.3-07 Class 3 | |
High Impact Nylon | |
1 Ea. |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title