Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Velp Scientifica™ Automatic Kjeldahl Digestion Unit DKL Series
SDP

Catalog No. p-8012691
Click to view available options
Holds:
20 x 250 mL Test Tubes (42 mm dia.)
42 x 100 mL Test Tubes (26 mm dia.)
This item is not returnable. View return policy
This item is not returnable. View return policy

Automatic Kjeldahl Digestion Units with aluminum heating block that offers excellent thermal stability and homogeneity. The DKL Series is supplied with an auto lift, an auto suction cap, test tubes, sample rack and drip tray.

Outstanding Reliability

  • Aluminum block for absolute temperature homogeneity
  • Unmatched conductivity for fast response up to 450°C
  • Conforms to Good Laboratory Practice standard
  • Premium quality consumables

Practical Functionality

  • LCD display for immediate understanding
  • Up to 6 languages available from a wide selection
  • All necessary items supplied in one package
  • Very small footprint Optimized Selection
  • Choice of models for different workloads:
    • DKL 8 (8-position with 250 mL tubes, 42 mm dia.)
    • DKL 12 (12-position with 250/400 mL tubes, 42 mm dia.)
    • DKL 20 (20-position with 250/400 mL tubes, 42 mm dia.)
    • DKL 42/26 (42-position with 100 mL tubes, 26 mm dia.)

Specifications

Product Type Digestor
Display Graphic LCD
Hertz 50/60 Hz
Voltage 230 V
Wattage 2300 W
Depth (English) 23 in.
Depth (Metric) 584 mm
Dimensions (L x W x H) 584 x 322 x 690 mm
Electrical Requirements 230 V, 50/60 Hz, 2300 W
Height (English) 27.2 in.
Height (Metric) 690 mm
Holds 42 x 100 mL Test Tubes (26 mm dia.)
Material Epoxy Painted Stainless Steel
Temperature (English) Maximum 842°F
Temperature (Metric) Maximum 450°C
Width (English) 12.7 in.
Width (Metric) 322 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.