Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
SGE™ Autosampler Syringes with 42mm Cone Tip Removable Needle

Click to view available options
Volume (Metric):
0.5 μL
10 μL
Needle Gauge:
23 G
23 to 26 G
26 G
Description
- Improved solvent resistance
- Wide temperature ranges
- Increased operational smoothness
- Color coded syringes by volume
- Range of needle gauge and length options
Specifications
Specifications
Needle Gauge | 23 to 26 G |
Diameter (Metric) Outer | 0.63/0.47 mm |
Diameter (Metric) Outer Needle | 0.63/0.47 mm |
For Use With (Application) | Gas chromatography |
Length (Metric) | 42 mm |
Product Type | Gas-tight Autosampler Syringe |
Model | 10R-AG-GT-0.63/0.47C |
Volume (Metric) | 10 μL |
Needle Point Style | Cone |
For Use With (Equipment) | Agilent GC Autosamplers 7693 A, 7673, 7683, and 6850 ALS |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction