Learn More
Axygen™ 0.5 mL Self Standing Screw Cap Tubes
Shop All Axygen Products

Description
For a broad range of laboratory needs including collection, processing, centrifugation, storage and packaging/shipping.
- Available as presterilized and nonsterile tubes
- Nonsterile cap tubes have unattached, non-looped caps with O-rings
- Presterilized cap tubes have non-looped caps attached with O-rings
- Threaded O-ring design ensures uniform closure allowing centrifugation up to 20,000 x g
- Maxymum Recovery™ screw cap tubes available as special order items for assorted tubes
- Wide range of colored tubes for easy sample identification
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications
Specifications
Certifications/Compliance | RNase, DNase, pyrogen-free |
Closure Color | Assorted |
Closure Material | Polypropylene |
Capacity (Metric) | 0.5 mL |
Material | Polypropylene |
Format | Non-looped |
Includes | O-ring |
Packaging | Bag |
Sterility | Sterile |
Closure Type | Screw Cap |
Show More |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.