Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Axygen™ Screw Cap Tubes without Caps: Self-Standing
Shop All Axygen Products
Click to view available options
Color:
Amber
Clear
Sterility:
Non-sterile
Sterile
Capacity (Metric):
0.5 mL
1.5 mL
2 mL
Description
Axygen microcentrifuge tubes feature a screw cap that provides a tight secure seal. Screw cap tubes are available in a variety of colors with a conical or self-standing bottom. Sterile options are also available.
- Maximum G-force is 20,000 RCF.
- RNase-/DNase-free
- Nonpyrogenic
Tubes, with Cap, Sterile
All sterile screw cap microcentrifuge tubes are pre-assembled with non-looped caps with O-Rings.
Colored-cap versions are also available in sterile format.
Order Info
Caps sold separately.
Specifications
Specifications
| Cap Style | Screw Cap |
| Certifications/Compliance | RNase, DNase, pyrogen-free |
| Capacity (Metric) | 0.5 mL |
| Color | Clear |
| Material | Polypropylene |
| No. per Pack | 500/Pk. |
| Packaging | 500 Tubes/Pk., 8 Packs/Cs. |
| Sterility | Non-sterile |
| Graduated | No |
| Closure Type | Not Included |
| Show More |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction