Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bacharach™ Fyrite™ CO2 or O2 Analyzers
Click to view available options
Type:
O2 Gas Analyzer
Concentration Measurement Range:
0 to 21% CO
Description
- Accurate readings up to 453°C (850°F) in about 30 seconds
- Level of fluid column shows %CO2
- With fluid, aspirator, filter, carrying case
Specifications
Specifications
| Concentration Measurement Range | 0 to 21% CO |
| Type | O2 Gas Analyzer |
| Includes | Fluid, aspirator, filter, carrying case |
| Warranty | 1 Year |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction