Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Gibco™ Bacto™ CD Supreme Fermentation Production Medium (FPM)
Click to view available options
Fill Volume:
500 g
10 kg
Description
- Gibco Bacto CD Supreme Fermentation Production Medium (FPM) is a chemically defined medium for microbial fermentation
- It is a dehydrated powder medium (DPM) designed specifically for fermentation applications to support high-cell-density cultures of Escherichia coli
- Bacto CD Supreme FPM is chemically defined, hydrolysate-free, and animal origin component-free
- It has not been in contact with material of animal origin during processing and therefore poses no TSE risk
Features of Bacto CD Supreme FPM include:
- Reduce lot-to-lot performance variability with a 100% chemically defined formulation
- Eliminate risk of bacteriophage and BSE/TSE contamination
- Optimize your fermentation workflow by streamlining, reducing, or eliminating steps
- Increase growth and production yields; shown to support growth of a variety of E. coli strains including DH10B, BL21(DE3), DH5α, DH1, Stbl2, Stbl3, One Shot TOP10, and others
- Flexible sterilization methods allow the medium to be filter sterilized or autoclaved
- Scalable format to meet your development needs
Specifications
Specifications
Content And Storage | 2°C to 8°C |
Form | Dehydrated Powder |
Product Type | Dehydrated Culture Media |
Fill Volume | 500 g |
For Use With (Application) | Microbial Fermentation |
Includes | No antibiotics |
Product Line | Gibco™, Bacto™ |
Quantity | 500 g |
Strain Designations | Escherichia coli |
For Research Use or Further Manufacturing. Not for diagnostic use or direct administration into humans or animals.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction