Learn More
American Educational Products Bagged Specimen Collections
Shop All American Educational Products LLC Products

Description
Includes
Identification key
- Specimen size: 1.5 x 1.5 in. (3.8 x 3.8cm)
- Specimen names listed on bag
Specifications
Specifications
| Product Type | Igneous Rock |
| Grade | 5 to 12 |
| Includes | Resealable zip lock bag with a label |
| Packaging | Specimen collections in bags |
| Quantity | 6 Specimens |
| Specimen Size | 3 to 3.8 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.