Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Interscience BagLight PolySilk
SDP

The BagLight PolySilk is a non-filter blender bag.

Supplier:  Interscience 132025

 View more versions of this product

Catalog No. 16-948-937


Only null left
Add to Cart

Description

Description

The BagLight PolySilk is a blender bag without filter. It is ideal for sample preparation.

  • Material: PolySilk
  • Resistant: from -40°C to +80°C (-40°F to +176°F)
  • Flexible and transparent

Available in 100 mL, 400 mL, 2,000 mL, and 3,500 mL.

Specifications

Specifications

Not Autoclavable
400 mL
Single-use
Sterile
Yes
3 mil
300 mm
175 mm
13.5 oz.
Clear
Polyester
72 μm
25/Pk.
12 in.
6.8 in.
Blender Bag
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.