Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Interscience BagLight PolySilk
SDP

The BagLight PolySilk is a non-filter blender bag.

$73.20 - $160.10

Specifications

Autoclavable Not Autoclavable
Color Clear
Disposable Single-use
Material Polyester
Sterility Sterile
View More Specs

Products 5
Catalog Number Mfr. No. No. per Pack Capacity (English) Price Quantity & Availability  
Catalog Number Mfr. No. No. per Pack Capacity (English) Price Quantity & Availability  
16-948-923
SDP
View Documents
Interscience
131025
3 oz.
Case of 500 for $80.60
Only null left
Add to Cart
 
16-948-937
SDP
View Documents
Interscience
132025
25/Pk. 13.5 oz.
Case of 500 for $79.50
Only null left
Add to Cart
 
16-948-938
SDP
View Documents
Interscience
132050
50/Pk. 13.5 oz.
Case of 500 for $73.20
Only null left
Add to Cart
 
16-948-925
SDP
View Documents
Interscience
132200
68 oz.
Case of 500 for $160.10
Only null left
Add to Cart
 
16-948-927
SDP
View Documents
Interscience
133025
127 oz.
Case of 250 for $140.00
Only null left
Add to Cart
 
Description

Description

The BagLight PolySilk is a blender bag without filter. It is ideal for sample preparation.

  • Material: PolySilk
  • Resistant: from -40°C to +80°C (-40°F to +176°F)
  • Flexible and transparent

Available in 100 mL, 400 mL, 2,000 mL, and 3,500 mL.

Specifications

Specifications

Not Autoclavable
Single-use
Sterile
Yes
Blender Bag
Clear
Polyester
72 μm
3 mil
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.