Learn More
Interscience BagPage+

The BagPage+ a full-page blender bag. Filtration is instantaneous without risk of cross-contamination.
Supplier: Interscience 122000
Description
The BagPage+ is a blender bag with a full-screen microperforated filter. A unique welding system allows pipetting without error.
- Compatible with any laboratory blender
- Multilayer: reinforced multicoated complex
- Rigid and transparent
BagPage+ 100:
- 100 mL
BagPage+ 400 Unmarked:
- 400 mL
- Suitable for samples of 25 g in the food industry
- Filter porosity: 280 microns
- Marking closure area
BagPage+ 400:
- 400 mL
- Suitable for samples of 25 g in the food industry
- Filter porosity: 280 microns
BagPage+ 2000:
- 2,000 mL
- Ideal for Salmonella spp. detection via PCR method
- Filter porosity: 280 microns
- Suitable for samples of 100 to 150 g or 1,500 mL
BagPage+ 3500:
- 3,500 mL
- Filter porosity: 280 microns
- Suitable for samples of 100 to 150 g or 1,500 mL
BagPage+ R 400:
- 400 mL
- Useful in microbiological analyses in the food, pharmaceutical, cosmetic, environmental, veterinary and public research institutes
- Used for the preparation of samples that could clog the filter
- Filter porosity: <250 microns
- Multilayer: reinforced multicoated complex
Specifications
Not Autoclavable | |
400 mL | |
Single-use | |
72 μm | |
BagPage+ 400 Unmarked | |
12 in. | |
7.48 in. | |
Blender Bag |
14 oz. | |
Clear | |
Sterile | |
Yes | |
3 mil | |
300 mm | |
190 mm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.