Learn More
Interscience BagPage+

The BagPage+ a full-page blender bag. Filtration is instantaneous without risk of cross-contamination.
$196.10 - $335.00
Specifications
Autoclavable | Not Autoclavable |
---|---|
Color | Clear |
Disposable | Single-use |
Sterility | Sterile |
Latex Free | Yes |
Catalog Number | Mfr. No. | Product Line | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Product Line | Price | Quantity & Availability | |||||
16-948-992
![]() |
Interscience
121025 |
BagPage+ 100 |
Case of 500 for $335.00
|
|
|||||
16-948-989
![]() |
Interscience
122000 |
BagPage+ 400 Unmarked |
Case of 500 for $261.00
|
|
|||||
16-948-977
![]() |
Interscience
122025 |
BagPage+ 400 |
Case of 500 for $261.00
|
|
|||||
16-948-973
![]() |
Interscience
122200 |
BagPage+ 2000 |
Case of 250 for $230.50
|
|
|||||
16-948-974
![]() |
Interscience
123010 |
BagPage+ 3500 |
Case of 100 for $196.10
|
|
|||||
16-949-062
![]() |
Interscience
161025 |
BagPage+ R 400 |
Case of 500 for $261.00
|
|
|||||
Description
The BagPage+ is a blender bag with a full-screen microperforated filter. A unique welding system allows pipetting without error.
- Compatible with any laboratory blender
- Multilayer: reinforced multicoated complex
- Rigid and transparent
BagPage+ 100:
- 100 mL
BagPage+ 400 Unmarked:
- 400 mL
- Suitable for samples of 25 g in the food industry
- Filter porosity: 280 microns
- Marking closure area
BagPage+ 400:
- 400 mL
- Suitable for samples of 25 g in the food industry
- Filter porosity: 280 microns
BagPage+ 2000:
- 2,000 mL
- Ideal for Salmonella spp. detection via PCR method
- Filter porosity: 280 microns
- Suitable for samples of 100 to 150 g or 1,500 mL
BagPage+ 3500:
- 3,500 mL
- Filter porosity: 280 microns
- Suitable for samples of 100 to 150 g or 1,500 mL
BagPage+ R 400:
- 400 mL
- Useful in microbiological analyses in the food, pharmaceutical, cosmetic, environmental, veterinary and public research institutes
- Used for the preparation of samples that could clog the filter
- Filter porosity: <250 microns
- Multilayer: reinforced multicoated complex
Specifications
Not Autoclavable | |
Single-use | |
Yes |
Clear | |
Sterile | |
Blender Bag |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.