Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Interscience BagPage 400
SDP

Catalog No. p-200109782
Click to view available options
Product Line:
BagPage 400 F
BagPage 400 XR

The BagPage 400 is a 400 mL full-page blender bag.

The BagPage 400 is useful according to protocols in microbiological analyses in the food, pharmaceutical, cosmetic, environmental and public research institutes. It is suitable for analyses such as flow cytometry and PCR.

BagPage 400 F:

  • Filter porosity: <60 microns
  • Multilayer: reinforced multicoated complex

BagPage 400 XR:

  • Extra strong, for use with samples that can pierce the bag
  • Filter porosity: 280 microns
  • Extra resistant material: 50% thicker

Specifications

Autoclavable Not Autoclavable
Capacity (English) 14 oz.
Capacity (Metric) 400 mL
Color Clear
Disposable Single-use
Sterility Sterile
Thickness (Metric) 72 μm
Latex Free Yes
Product Line BagPage 400 F
Thickness (English) 3 mil
Length (English) 12 in.
Length (Metric) 300 mm
Width (English) 15 in.
Width (Metric) 380 mm
Product Type Blender Bag
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.