Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bal Supply Morton™ Stainless-Steel Culture Tube Closures
Shop All Tip Industries Inc. Products
Click to view available options
Product Type:
Culture Tube Closure
Lanced Closure
Size (Metric):
13 mm
16 mm
18 mm
20 mm
25 mm
38 mm
Description
Ideal for use with standard glass culture tubes
- Non-contaminating, noncorrosive stainless-steel cylindrical closures
- Top surface indentations allow adequate gas exchange under aerobic and anaerobic conditions, yet prevent buildup of dust and microorganisms
- Reduce amount of specimen evaporation by 50% as compared to cotton plugging
- Withstand repeated autoclaving without loss of resiliency
- Available as plain or lanced closures
- Lanced closures feature three resilient fingers that adjust to nominal variations in tube O.D
Specifications
Specifications
Product Type | Culture Tube Closure |
Autoclavable | Autoclavable |
Material | Stainless Steel |
Size (English) | 1/2 in. |
Size (Metric) | 13 mm |
For Use With (Equipment) | Standard glass culture tubes for microbiology and related applications |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction