Learn More
Description
Transfer data automatically or manually. Sartorius™ Balance Printers record individual weighing data and generate a statistical evaluation of weighing data. Values transferred from an on-line weighing instrument are stored.
- Built-in real-time clock
- Built-in statistics program
- Counter for consecutive numbering of transactions can be activated
- High contrast LCD shows date or time as well as current transaction number
- Integrated rechargeable batteries with battery level indicator
- Ultrafast print head
- Runs on the balance's power; no separate power supply necessary
- Easy to change paper roll and ink ribbon cassette
Specifications
Specifications
| For Use With (Equipment) | CPA Balance, Extended Balance, Moisture Analyzers |
| Dimensions (L x W x H) | 215 x 155 x 78 mm |
| Length (Metric) | 215 mm |
| Width (Metric) | 155 cm |
| Height (Metric) | 78 mm |
| Includes | interface cable, Paper roll, four rechargeable b |
| Weight (Metric) | 0.9 kg |
| Type | Data Printer |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
