Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sartorius Balance and Scale Weighing Pans

Catalog No. p-4235126 Shop All Sartorius Products
Click to view available options
For Use With (Equipment):
Cubis I Lab Balance

To prevent any damage to the surface of weights, Sartorius offers you a wide range of accessories for the proper handling, storage and cleaning of weights.

Weighing pans for use with Sartorius Balances.
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Bottom Shape Flat
Color Silver
Disposable Reusable
Material Stainless Steel
Shape Round
Sterility Non-sterile
Type Weighing Pan
For Use With (Application) Weighing samples
For Use With (Equipment) Cubis I Lab Balance
Diameter (English) 5.1 in.
Diameter (Metric) 130 mm
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.