Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Balance Weight Set in Wooden Block
Shop All Eisco Products

Click to view available options
Weight (Metric):
500 g
2000 g
Description
- Made from stainless-steel
- In wooden block
- Available as 11 pieces of 200g, 2 x 100g, 50g, 20g, 2 x 10g, 5 g, 2 x 2g, 1g
Specifications
Specifications
| Product Type | Balance Weight Set |
| Material | Stainless Steel |
| Case Material | Wood |
| Weight (Metric) | 500 g |
| Includes | 200 g, 2 x 100 g, 50 g, 20 g, 2 x 10 g, 5 g, 2 x 2 g, 1 g |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction