Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Invitrogen™ Bandmate™ Midi Blot Trays
Click to view available options
Quantity:
2 trays
Description
Each blot tray can support the processing of one midi-size blot.
Specifications
Specifications
| Color | White |
| Description | Bandmate Midi Blot Trays |
| For Use With (Application) | Western Blot |
| For Use With (Equipment) | Invitrogen Bandmate Automated Western Blot Processor |
| Product Line | Bandmate |
| Type | Blot Processing Tray |
| Quantity | 2 trays |
| Shipping Condition | Ambient |
| Dimensions (L x W x H) | 19.05 cm x 15.24 cm x 9.525 cm |
| Weight | 0.181 kg |
| Show More |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction