Learn More
Description
- Available as 50 ft. reel and 500 g roll.
- Includes one spool.
Specifications
Specifications
| Material | Copper |
| Diameter (English) Outer | 0.047 in. |
| Length (Metric) | 24.4 m |
| Quantity | 1 Ea. |
| Product Type | Bare Wire |
| Diameter (Metric) Outer | 1.2 mm |
| Length (English) | 80 ft. |
| Gauge | 18 SWG (16/17 AWG) |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
