Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Mopec Base Cabinet, Sitting Height, 2 Door
Shop All Mopec Products

Click to view available options
Length (English):
30 in.
36 in.
42 in.
48 in.
Description
Construction
- Sitting height base cabinet
- (2) Doors 22.6 in. H, leveling bolt
Materials
- 304 stainless steel construction with a polished No. 4 finish
Dimensions
- LC163-30: 30 in. L x 22 in. W x 27.6 in. H
- LC163-36: 36 in. L x 22 in. W x 27.6 in. H
- LC163-42: 42 in. L x 22 in. W x 27.6 in. H
- LC163-48: 48 in. L x 22 in. W x 27.6 in. H
Specifications
Specifications
Product Type | Base Cabinet |
Color | Light Gray |
Length (English) | 48 in. |
Material | Stainless Steel |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction