Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Mopec Base Cabinet, Standing Height, 1 Door
Shop All Mopec Products

Click to view available options
Length (English):
18 in.
21 in.
24 in.
Description
Construction
- (1) Standing Height base cabinet with leveling bolt zeroed out
- (1) Left-hinge door
- (1) Adjustable shelf
Materials
- 304 stainless steel construction with a polished No. 4 finish
Dimensions
- LC196-18: 18in. L x 22 in. W x 35.1 in. H
- LC196-21: 21 in. L x 22 in. W x 35.1 in. H
- LC196-24: 24 in. L x 22 in. W x 35.1 in. H
Specifications
Specifications
Product Type | Base Cabinet |
Length (English) | 18 in. |
Color | Light Gray |
Material | Stainless Steel |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction