Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Mopec Base Cabinet, Standing Height, 4 Drawers
Shop All Mopec Products

Click to view available options
Length (English):
30 in.
36 in.
42 in.
48 in.
Description
Construction
- Standing-height base cabinet
- (4) Drawers 7.4 in. H, leveling bolts
- 4 in. aluminum handles.
Materials
- 304 stainless steel construction with a polished No. 4 finish
Dimensions
- LC121-30S: 30 in. L x 22 in. W x 35.1 in. H
- LC121-36S: 36 in. L x 22 in. W x 35.1 in. H
- LC121-42S: 42 in. L x 22 in. W x 35.1 in. H
- LC121-48S: 48 in. L x 22 in. W x 35.1 in. H
Specifications
Specifications
Product Type | Base Cabinet |
Length (English) | 30 in. |
Color | Light Gray |
Material | Stainless Steel |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction