Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Werner Co. BaseWear Universal Standard Harness with Back D-Ring
BaseWear universal harness with back D-ring.
$69.33 - $84.68
Specifications
Buckle Style (Chest) | Slotted Pass-Thru |
---|---|
Capacity (English) | 425 lb. |
Capacity (Metric) | 192.78 kg |
Certifications/Compliance | ANSI z359.11-2021,OSHA 29 CFR 1910.140 and 1926.502 |
Color | Black, Blue, Yellow |
Catalog Number | Mfr. No. | D-Ring Location | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | D-Ring Location | Price | Quantity & Availability | |||||
17-103-863
|
Werner Co.
H411002 |
Back |
Each for $69.33
|
|
|||||
17-103-864
|
Werner Co.
H412002 |
Back, Hip |
Each for $84.68
|
|
|||||
Description
Impact indicators and label protector make inspection easier.
- Sliding back D-ring for adjustability.
- Slotted pass through buckles on chest and leg straps fasten without twisting.
- Universal fit with 5-points of adjustment.
Specifications
Slotted Pass-Thru | |
192.78 kg | |
Black, Blue, Yellow | |
18 in. | |
Polyester | |
Fall Protection | |
Medium/Large | |
Polyester |
425 lb. | |
ANSI z359.11-2021,OSHA 29 CFR 1910.140 and 1926.502 | |
18 x 14.4 x 2.4 in. | |
45.72 cm | |
Standard Harness (Non-stretch) | |
Lanyard Keeper | |
Baseware | |
4.5 lb. |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title