Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Basic™ 70 Laboratory Hood
SDP

Catalog No. 1608019 Shop All Labconco Corporation Products
Click to view available options
Includes:
Integral Blower
Integral Explosion-proof Blower
No Blower
Voltage:
115 V
115/230 V
208/230 V
220 V
230 V
Configuration Options:
Fully Assembled
Unassembled
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

Catalog No. 16-080-19

Supplier: Labconco™ 2246704

Only null left
Add to Cart
Add to Cart
Request a Quote
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

Designed for laboratories, classrooms and light duty applications where safe ventilation is required. Constructed of powder-coated steel, Basic Hoods are economical and have a smaller overall height and depth than traditional hoods so they fit in areas with low ceilings or narrow aisles.

For areas with low ceilings or narrow aisles, choose the Basic™ Laboratory Hood when outfitting your lab.

  • By-pass airflow design
  • Durable epoxy-coated 16 gauge steel exterior and interior resists chemical exposure
  • LED lighting
  • Vertical-rising tempered safety glass sash
  • Adjustable two-piece baffle
  • Curved air foil
  • Right side fixture panel factory-prepared to accept up to three service fixtures, one electrical duplex and one airflow monitor (kits sold separately)
  • Right interior wall factory-prepared for one cupsink and turret (cupsink and turret kit sold separately)
  • Epoxy-coated steel 10.31 in. OD exhaust connection

Order Info

Exterior D x H: 25 x 48 in. (64 x 122 cm). Add 5 in. (12.7 cm) to height for models with built-in blower. Available with or without blower. Blower may be mounted in hood liner, above hood, or at remote roof location.

Specifications

Product Type Benchtop Fume Hood
Coating Powder
Lighting Type Vapor-proof LED
Material Epoxy-coated Steel
Product Line Labconco Basic
Amperage 7 A
Certifications/Compliance ANSI Z9.5, ASHRAE 110, ASTM E84, CAN/CSA C22.2, CE, NFPA 45, SEFA 1, UL
Color Glacier White
Configuration Options Unassembled
Depth (English) 25 in.
Depth (Metric) 63.5 cm
Dimensions (L x W x H) 70 x 25 x 53 in.
Flow Rate 1120 cfm
For Use With (Application) Laboratories, classrooms and light duty applications where safe ventilation is required.
Height (English) 53 in.
Height (Metric) 134.6 cm
Hertz 50 Hz
Includes Integral Blower
Model Basic 70
Required Accessories Remote blower (some models), ductwork, base cabinets, adjustable-height base stands, solid epoxy flat work surfaces.
Voltage 220 V
Weight (English) 455 lb.
Weight (Metric) 206 kg
Width (English) 70 in.
Width (Metric) 177.8 cm
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.